A-B 800T-FX6NEXX 30mm Push-Pull Dev

Item #: 1074124
Cat #: 800T-FX6NEXX
UPC: 662073845300
Call for price
Company wide:
0 in stock
ALB 800T-FX6NEXX 30MM PUSH-PU

Overview

ALB 800T-FX6NEXX 30MM PUSH-PU
Also known as: 662073845300, 800T-FX6NEXX, ALB800TFX6NEXX

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)