30MM PILOT LIGHT

Item #: 1074108

Cat #: 800TC-PTH16W

UPC: 611320994384

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-PTH16W 30MM PILOT LIGHT

Overview

AB 800TC-PTH16W 30MM PILOT LIGHT
Also known as: 611320994384, 800TC-PTH16W, ALB800TCPTH16W

Specifications

Family / Style: 800T
Type: Press-To-Test Indicator Lights
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Press-To-Test Indicator Lights