30MM ILLUMINATED

Item #: 1074095

Cat #: 800TC-PAH16G

UPC: 611320120394

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-PAH16G 30MM ILLUMINATED

Overview

AB 800TC-PAH16G 30MM ILLUMINATED
Also known as: 611320120394, 800TC-PAH16G, ALB800TCPAH16G

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton