A-B 800TC-PAH16A 30mm Momentary Pus

Item #: 1074093

Cat #: 800TC-PAH16A

UPC: 662073066200

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800TC-PAH16A 30MM MOMENTA

Overview

ALB 800TC-PAH16A 30MM MOMENTA
Also known as: 662073066200, 800TC-PAH16A, ALB800TCPAH16A

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton