Control Station, 1 Maintained, Push-Pull/Twist Release, Red

Item #: 1074028

Cat #: 800R-1HAM4TL

UPC: 662468514767

Call for price
Company wide:
0 in stock
Documents & Guides
Control Station, Stainless Steel, 1 Maintained, Red, Bootless, Push-Pull/Twist Release, Text, "EMRG. STOP", 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/4X/13, with 30 mm Devices, Surface Mount

Overview

Control Station, Stainless Steel, 1 Maintained, Red, Bootless, Push-Pull/Twist Release, Text, "EMRG. STOP", 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/4X/13, with 30 mm Devices, Surface Mount
Also known as: 662468514767, 800R-1HAM4TL, ALB800R1HAM4TL

Specifications

Color: Red
Size: 30 mm
Type: 1 Position, Control Station
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Type: 1 Position, Control Station
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Stainless Steel
Standards: Build America Buy America Compliant