Selector Switch, 2-Position, Black Knob, B Cam, 1NO/1NC, 22.5mm

Item #: 1073956

Cat #: 800MR-HH2BLA

UPC: 781180149733

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Black Knob, 1 Normally Open, 1 Normally Closed, Contacts, B Cam, Left Position, NEMA 13, 22.5 mm

Overview

Selector Switch, 2 Position, Black Knob, 1 Normally Open, 1 Normally Closed, Contacts, B Cam, Left Position, NEMA 13, 22.5 mm

Tough and rugged, Allen-Bradley® Bulletin 800MR round oil-tight operators are perfect for your heavy-duty applications. These push buttons are durable and built for harsh environments. Catalog item 800MR-HH2BLA from Rockwell Automation® is a black knob, maintained, two-position selector switch. It has one normally open and three normally closed contacts. And it is stab or no termination. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180149733, 800MR-HH2BLA, ALB800MRHH2BLA

Specifications

Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
IP/NEMA Rating: NEMA 13
Standards: Build America Buy America Compliant
Size: 22.5 mm
Color: Black
Standards: Build America Buy America Compliant
Type: 2 Position, Selector Switch
IP/NEMA Rating: NEMA 13