LED Indicator Light, 12 mm, 24 VDC, Blue

Item #: 1073912

Cat #: 800L-12L24BS

UPC: 781180872969

Call for price
Company wide:
0 in stock
Documents & Guides
LED Indicator Light, 12 Millimeters, 24 Volt DC, Blue, Fast-On Terminal

Overview

LED Indicator Light, 12 Millimeters, 24 Volt DC, Blue, Fast-On Terminal

Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.

Also known as: 781180872969, 800L-12L24BS, ALB800L12L24BS

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Color: Blue
Volts AC: 24
Volts DC: 24