Push Button Indicator Light, Size: 12mm, Type: LED, 120V AC, Red

Item #: 1073910
Cat #: 800L-12L10RS
UPC: 781180872990
Call for price
Company wide:
0 in stock
Documents & Guides
Push Button Indicator Light, Size: 12mm, Type: Strobe LED, 120 Volt AC, Color: Red, 800L Series.

Overview

Push Button Indicator Light, Size: 12mm, Type: Strobe LED, 120 Volt AC, Color: Red, 800L Series.
Also known as: 781180872990, 800L-12L10RS, ALB800L12L10RS

Specifications

Color: Red
Volts AC: 120
Color: Red
Volts AC: 120

Customer Reviews

No reviews for this product
(0)