This product may not be available in all locations.

Selector Switch, 3-Position, Maintained, Black Knob, White Insert
Item #: 1073804
Cat #: 800H-JR2KC1B
UPC: 662073317739
Call for price
Company wide:
3
in stock
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC1 Cam, 2 Normally Open, 2 Normally Closed Standard Contacts, 30 mm
Overview
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC1 Cam, 2 Normally Open, 2 Normally Closed Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JR2KC1B from Rockwell Automation® is a white, three-position, 30 mm selector switch. It has one normally open and one normally closed standard contacts. It is a standard knob maintained. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073317739, 800H-JR2KC1B, ALB800HJR2KC1B
Specifications
| Size: | 30 mm |
| Color: | Black/White |
| Material: | Plastic |
| Type: | 3 Position, KC1 Cam, Selector Switch |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Black/White |
| Type: | 3 Position, KC1 Cam, Selector Switch |