A-B 800H-FRXT7D1 30mm Push-Pull Dev

Item #: 1073777

Cat #: 800H-FRXT7D1

UPC: 662468697606

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800H-FRXT7D1 30MM PUSH-PU

Overview

ALB 800H-FRXT7D1 30MM PUSH-PU
Also known as: 662468697606, 800H-FRXT7D1, ALB800HFRXT7D1

Specifications

Type: Pushbutton
Type: Pushbutton