This product may not be available in all locations.

Pilot Light, 30mm, Push to Test, LED, 12-130V AC/DC, Amber, Plastic
Item #: 1073718
Cat #: 800HC-QRTH2A
UPC: 885630118277
Call for price
Company wide:
0
in stock
Documents & Guides
Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Amber, Guarded Terminals, Type 4/4X/13
Overview
Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Amber, Guarded Terminals, Type 4/4X/13
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-QRTH2A from Rockwell Automation® is a amber, 12-130 V AC/DC, 30 mm pilot light. It is push-to-test type. It is full voltage type with LED lamp and finger guards on terminals. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118277, 800HC-QRTH2A, ALB800HCQRTH2A
Specifications
| Color: | Amber |
| Size: | 30 mm |
| Type: | Push to Test, Pilot Light |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts AC Range: | 12 - 130 |
| Volts DC Range: | 12 - 130 |
| Color: | Amber |
| Type: | Push to Test, Pilot Light |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC Range: | 12 - 130 |
| Size: | 30 mm |
| Material: | Plastic |
| Volts AC Range: | 12 - 130 |