800F 2 Position Multi-Operator, Extended, Red Stop Symbol, Flush, G

Item #: 1073627

Cat #: 800FP-U2EFFE

UPC: 662468107648

Call for price
Company wide:
0 in stock
Documents & Guides
800F 2 Position Multi-Operator, Extended, Red Stop Symbol, Flush, Green Start Symbol, Plastic

Overview

800F 2 Position Multi-Operator, Extended, Red Stop Symbol, Flush, Green Start Symbol, Plastic

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-U2EFFE from Rockwell Automation® is a two-position, 22 mm multi-operator with no power module. And it has red stop symbol and green start symbol. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468107648, 800FP-U2EFFE, ALB800FPU2EFFE

Specifications

Type: Non-Illuminated, Operators
Family / Style: 800F
Standards: Build America Buy America Compliant
Type: Non-Illuminated, Operators
Standards: Build America Buy America Compliant
Family / Style: 800F