Push Button, Multi-Function, Momentary, 2-Position, Red/Green

Item #: 1073625

Cat #: 800FP-U2EBFA

UPC: 662468107228

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Multi-Function, 2 Position, Flush, Pos. A, Red, Extended, with Text "STOP", Pos. C, Green, Flush, with Text "START", Operator Only

Overview

Push Button, Multi-Function, 2 Position, Flush, Pos. A, Red, Extended, with Text "STOP", Pos. C, Green, Flush, with Text "START", Operator Only

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-U2EBFA from Rockwell Automation® is a two-position, 22 mm multi-operator with no power module. And it has red stop text and green start text. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468107228, 800FP-U2EBFA, ALB800FPU2EBFA

Specifications

IP/NEMA Rating: IP66
Type: Multi-Function, Extended/Flush, Pushbutton
Color: Red/Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66
Color: Red/Green
Family / Style: 800F
Standards: Build America Buy America Compliant
Type: Multi-Function, Extended/Flush, Pushbutton
Size: 22.5 mm
Material: Plastic