Pilot Light, Clear Lens, Integrated White LED, 24V AC/DC

Item #: 1073595
Cat #: 800FP-P7PQ3W
UPC: 781180979224
Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light, 22.5 mm, Clear, Integrated LED (Screwless), Plastic Latch Mount, 24V AC/DC, White LED

Overview

Pilot Light, 22.5 mm, Clear, Integrated LED (Screwless), Plastic Latch Mount, 24V AC/DC, White LED
Also known as: 781180979224, 800FP-P7PQ3W, ALB800FPP7PQ3W

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Clear
Volts DC: 24
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Type: Pilot Light
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Family / Style: 800F
Volts AC: 24
Color: Clear
Size: 22.5 mm
Material: Plastic
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)