800F Pilot Light, Std, White LED, Clear, Integrated LED, Plastic, 2

Item #: 1073592
Cat #: 800FP-P7PN3W
UPC: 662468121767
Call for price
Company wide:
0 in stock
Documents & Guides
800F Pilot Light, Std, White LED, Clear, Integrated LED, Plastic, 24 V AC/DC, Plastic Latch Mount Only

Overview

800F Pilot Light, Std, White LED, Clear, Integrated LED, Plastic, 24 V AC/DC, Plastic Latch Mount Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P7PN3W from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121767, 800FP-P7PN3W, ALB800FPP7PN3W

Specifications

Length: 1000 ft
Type: XHHW
Family / Style: 800F
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Family / Style: 800F
Volts AC: 600
Type: XHHW
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)