Pilot Light, Plastic, Yellow, 22.5mm, Integrated LED, 120VAC

Item #: 1073580
Cat #: 800FP-P5PN5W
UPC: 612598460557
Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light, 22.5 mm, Yellow Lens, Plastic, Integrated LED, 120 Volt AC

Overview

Pilot Light, 22.5 mm, Yellow Lens, Plastic, Integrated LED, 120 Volt AC
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P5PN5W from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598460557, 800FP-P5PN5W, ALB800FPP5PN5W

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts AC: 120
Family / Style: 800F
Color: Yellow
Size: 22.5 mm
Type: LED, Pilot Light
Material: Plastic

Customer Reviews

No reviews for this product
(0)