ETN SL7-L230-W Light Module

Item #: 1073565

Cat #: SL7-L230-W

UPC: 015081678017

$ 154.22 EA
Company wide:
0 in stock
Documents & Guides
STACKLIGHT LED STEADY WHITE 230V 70MM

Overview

STACKLIGHT LED STEADY WHITE 230V 70MM
Also known as: 015081678017, SL7-L230-W, CUTSL7L230W

Specifications

No Specifications Available