ETN SL7-FL24-B-HP Light Module

Item #: 1073529

Cat #: SL7-FL24-B-HP

UPC: 015081678277

$ 401.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton Light Module, SL7, 70 mm, High-performance strobe LED for maximum signaling effect, 24 Vac/Vdc, Blue, 1.4 Hz, (1), UL type 4, 4X, 13 , IP66

Overview

Eaton Light Module, SL7, 70 mm, High-performance strobe LED for maximum signaling effect, 24 Vac/Vdc, Blue, 1.4 Hz, (1), UL type 4, 4X, 13 , IP66

New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.

Also known as: 015081678277, SL7-FL24-B-HP, CUTSL7FL24BHP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Blue
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Blue