ETN SL7-FL24-B Light Module

Item #: 1073527

Cat #: SL7-FL24-B

UPC:

$ 287.00 EA
Company wide:
0 in stock
Documents & Guides
Type: 70 mm, Environmental Rating: IP66, Frequency Rating: 1.4 Hz, Color: Blue, Enclosure: UL type 4, 4X, 13, Illumination: Strobe LED, Series: SL7, Voltage Rating: 24 Vac/Vdc

Overview

Type: 70 mm, Environmental Rating: IP66, Frequency Rating: 1.4 Hz, Color: Blue, Enclosure: UL type 4, 4X, 13, Illumination: Strobe LED, Series: SL7, Voltage Rating: 24 Vac/Vdc
Also known as: SL7-FL24-B, CUTSL7FL24B

Specifications

Color: Blue
Volts AC: 24
Light Technology: LED
Color: Blue
Light Technology: LED
Volts AC: 24