ALB 800F-PN5WX20 22MM BACK OF

Item #: 1073504
Cat #: 800F-PN5WX20
UPC: 662074022618
Call for price
Company wide:
0 in stock
Integrated LED, Plastic Latch Mount, 120V AC, White LED, 2 N.O. Contact(s), 0 N.C. Contact(s), Standard

Overview

Integrated LED, Plastic Latch Mount, 120V AC, White LED, 2 N.O. Contact(s), 0 N.C. Contact(s), Standard
Also known as: 662074022618, 800F-PN5WX20, ALB800FPN5WX20

Specifications

Family / Style: 800F
Type: Lamp Blocks
Family / Style: 800F
Type: Lamp Blocks

Customer Reviews

No reviews for this product
(0)