STACKLIGHT 3-HIGH ASSY RED AMB GRN LED 24V 70MM

Item #: 1073452
Cat #: SL7-100-L-RAG-24LED
UPC:
$ 390.25 EA
Company wide:
0 in stock
SL7-100-L-RAG-24LED Eaton Stacklight Complete Device, SL7, 70 mm, Continuous LED, 100 mm tube, Three modules, 24 Vac/Vdc, Red, amber, green, (1), UL type 4, 4X, 13 , IP66

Overview

SL7-100-L-RAG-24LED Eaton Stacklight Complete Device, SL7, 70 mm, Continuous LED, 100 mm tube, Three modules, 24 Vac/Vdc, Red, amber, green, (1), UL type 4, 4X, 13 , IP66
Also known as: SL7-100-L-RAG-24LED, CUTSL7100LRAG24LED

Specifications

Diameter: 4 in
Material: zinc die cast
Diameter: 4 in
Material: zinc die cast

Customer Reviews

No reviews for this product
(0)