ETN R9L4200FJ Rotary Disconnects

Item #: 1073206

Cat #: R9L4200FJ

UPC: 786685409900

$ 4655.86 EA
Company wide:
0 in stock
Documents & Guides
C-H R9L4200FJ ROTARY DISCONNE

Overview

C-H R9L4200FJ ROTARY DISCONNE
Also known as: 786685409900, R9L4200FJ, CUTR9L4200FJ

Specifications

Color: Silver
Material: Aluminum
Height: 18.510 in
Weight: .988 lbs
Width: 11.170 in
Color: Silver
Height: 18.510 in
Width: 11.170 in
Material: Aluminum
Weight: .988 lbs