Multi-Point Meter, Power Xpert, External power source, 1PH/3PH, Digital Output, ABCN Voltage Inputs

Item #: 1072897

Cat #: PXMP-MB

UPC: 786685757872

$ 7023.26 EA
Company wide:
0 in stock
Power Xpert Multi-Point Meter, External power source, 0.080A max, 24 +/- 20% Vdc, 1-Phase/3-Phase, Digital output, ABCN voltage inputs, 2.0 kV isolation, 35 ohms max, Three-wire, used with PXMP-MB

Overview

Power Xpert Multi-Point Meter, External power source, 0.080A max, 24 +/- 20% Vdc, 1-Phase/3-Phase, Digital output, ABCN voltage inputs, 2.0 kV isolation, 35 ohms max, Three-wire, used with PXMP-MB

Eaton’s enclosed energy meters provide a complete electric metering and data acquisition solution in a single enclosure. The single or multi-meter solution offers mounting and installation flexibility in retrofit applications where no metering compartment or mounting space is available or where installation time is a premium. Eaton’s enclosed meter line offers savings in labor and installation costs because input current and voltage wiring, as well as I/O wiring, is prewired to terminal blocks inside the enclosure.

Also known as: 786685757872, PXMP-MB, CUTPXMPMB

Specifications

Type: Enclosed, Meter
Size: 256 MB
Type: Enclosed, Meter
Size: 256 MB