This product may not be available in all locations.

Push Button, Flush Black Head, Plastic Mount, 1NO Contacts
Item #: 1072751
Cat #: 800FP-F2PX10
UPC: 662468121347
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Black, Flush Head, No Legend, Plastic Latch Mount, with 21 Normally Open, Contact Blocks, 22.5 mm
Overview
Push Button, Black, Flush Head, No Legend, Plastic Latch Mount, with 21 Normally Open, Contact Blocks, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F2PX10 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121347, 800FP-F2PX10, ALB800FPF2PX10
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Flush, Pushbutton |
| Amps: | 10 |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Color: | Black |
| Material: | Plastic |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Family / Style: | 800F |
| Material: | Plastic |
| Type: | Flush, Pushbutton |
| Size: | 22.5 mm |
| Color: | Black |