This product may not be available in all locations.

Pilot Light, 22mm, Green. LED, No Contacts
Item #: 1072598
Cat #: 800FM-P3PN3G
UPC: 781180626210
Call for price
Company wide:
0
in stock
Documents & Guides
22mm Pilot Light, No Contact Block, Green LED Module, Metal, 24 Volt AC/DC, No Contact Blocks/ Latch Only
Overview
22mm Pilot Light, No Contact Block, Green LED Module, Metal, 24 Volt AC/DC, No Contact Blocks/ Latch Only
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 781180626210, 800FM-P3PN3G, ALB800FMP3PN3G
Specifications
| Type: | Indicator Light |
| Color: | Green |
| Family / Style: | 800F |
| Type: | Indicator Light |
| Family / Style: | 800F |
| Color: | Green |