50 AMP POWER INLET - 3R

Item #: 1072590

Cat #: T050N

UPC: 783164255690

Company wide:
0 in stock
Documents & Guides
The T050N is a twist lock power inlet that fits CS637 receptables and is rated up to 50 A.

Overview

The T050N is a twist lock power inlet that fits CS637 receptables and is rated up to 50 A.
Also known as: 783164255690, T050N, ABBT050N

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 50
NEMA Configuration: L14-50R
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 50
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: L14-50R