22MM BACK OF PANEL

Item #: 1072582
Cat #: 800F-MN5WX20
UPC: 781180802867
Call for price
Company wide:
0 in stock
AB 800F-MN5WX20 22MM BACK OF PANEL COMPOSITE 800F PB

Overview

AB 800F-MN5WX20 22MM BACK OF PANEL COMPOSITE 800F PB
Also known as: 781180802867, 800F-MN5WX20, ALB800FMN5WX20

Specifications

Family / Style: 800F
Type: 22mm Lamp Blocks
Family / Style: 800F
Type: 22mm Lamp Blocks

Customer Reviews

No reviews for this product
(0)