800F Integrated LED, Standard, 2 NO, White, 24 V AC/DC, Metal Latch

Item #: 1072569

Cat #: 800F-MN3WX20

UPC: 781180600142

Call for price
Company wide:
0 in stock
Documents & Guides
800F Integrated LED, Standard, 2 NO, White, 24 V AC/DC, Metal Latch

Overview

800F Integrated LED, Standard, 2 NO, White, 24 V AC/DC, Metal Latch

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-MN3WX20 from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180600142, 800F-MN3WX20, ALB800FMN3WX20

Specifications

Family / Style: 800F
Type: 22mm Lamp Blocks
Family / Style: 800F
Type: 22mm Lamp Blocks