STANDARD 800F 22 MM

Item #: 1072548

Cat #: 800F-MN3GX11

UPC: 781180616099

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-MN3GX11 STANDARD 800F 22 MM

Overview

AB 800F-MN3GX11 STANDARD 800F 22 MM
Also known as: 781180616099, 800F-MN3GX11, ALB800FMN3GX11

Specifications

Family / Style: 800F
Type: 22mm Lamp Blocks
Family / Style: 800F
Type: 22mm Lamp Blocks