800F Push Button, Flush, 1 NO /1 NCStandard, Red, Screw Contact Blo

Item #: 1072490
Cat #: 800FM-F4MX11
UPC: 781180836497
Call for price
Company wide:
0 in stock
800F Push Button, Flush, 1 NO /1 NCStandard, Red, Screw Contact Block, Metal Latch Mount

Overview

800F Push Button, Flush, 1 NO /1 NCStandard, Red, Screw Contact Block, Metal Latch Mount
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F4MX11 from Rockwell Automation® is a red, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and metal latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180836497, 800FM-F4MX11, ALB800FMF4MX11

Specifications

Family / Style: 800F
Type: Pushbutton
Family / Style: 800F
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)