800F Push Button, Flush, 1 NO, Standard, Red, Metal, Screw Contact

Item #: 1072487

Cat #: 800FM-F4MX10

UPC: 662468120876

Call for price
Company wide:
0 in stock
Documents & Guides
800F Push Button, Flush, 1 NO, Standard, Red, Metal, Screw Contact Block, Metal Latch Mount

Overview

800F Push Button, Flush, 1 NO, Standard, Red, Metal, Screw Contact Block, Metal Latch Mount

In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F4MX10 from Rockwell Automation® is a red, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and metal latch mount. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468120876, 800FM-F4MX10, ALB800FMF4MX10

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton