This product may not be available in all locations.

800F Push Button, Flush, 2 NO, 2 NO, Standard, Black, Metal, Screw
Item #: 1072441
Cat #: 800FM-F2MX20
UPC: 781180597251
Call for price
Company wide:
0
in stock
Documents & Guides
800F Push Button, Flush, 2 NO, 2 NO, Standard, Black, Metal, Screw Contact Block, Metal Latch Mount
Overview
800F Push Button, Flush, 2 NO, 2 NO, Standard, Black, Metal, Screw Contact Block, Metal Latch Mount
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F2MX20 from Rockwell Automation® is a black, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and metal latch mount. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180597251, 800FM-F2MX20, ALB800FMF2MX20
Specifications
| Poles: | 3 |
| Type: | NEMA, Lug Kit |
| Family / Style: | 800F |
| Poles: | 3 |
| Family / Style: | 800F |
| Type: | NEMA, Lug Kit |