Legend Plate 30 X 50 MM, 1 Piece, English: RESET, White with Black

Item #: 1072263

Cat #: 800F-35WE186

UPC: 781180274060

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate 30 X 50 MM, 1 Piece, English: RESET, White with Black Legend Text

Overview

Legend Plate 30 X 50 MM, 1 Piece, English: RESET, White with Black Legend Text

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-35WE186 is an 800F legend plate, an 800F accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180274060, 800F-35WE186, ALB800F35WE186

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates