Contactor, Definite Purpose, 1NO, 50A, 600VAC, 250VDC Coil, Open

Item #: 1072259

Cat #: ME210E

UPC: 782114512241

$ 8729.51 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, 1 Normally Open, NEMA Size 2, 50 Amp, 600 Volt AC, 250 Volt DC Coil, Open

Overview

Contactor, Definite Purpose, 1 Normally Open, NEMA Size 2, 50 Amp, 600 Volt AC, 250 Volt DC Coil, Open
Also known as: 782114512241, ME210E, CUTME210E

Specifications

Type: Contactor, Definite Purpose
Mounting: Surface
Poles: 1
Volts AC: 600
Amps: 50
Size: 2
Type: Contactor, Definite Purpose
Poles: 1
Amps: 50
Mounting: Surface
Volts AC: 600
Size: 2