This product may not be available in all locations.

Legend Plate 30 X 50 MM, 1 Piece, English: ON - OFF, Blank, No Text
Item #: 1072182
Cat #: 800F-35BE167
UPC: 781180269585
Call for price
Company wide:
0
in stock
Documents & Guides
Legend Plate 30 X 50 MM, 1 Piece, English: ON - OFF, Blank, No Text
Overview
Legend Plate 30 X 50 MM, 1 Piece, English: ON - OFF, Blank, No Text
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-35BE167 is an 800F legend plate, an 800F accessory from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180269585, 800F-35BE167, ALB800F35BE167
Specifications
| Family / Style: | 800F |
| Type: | 22mm Legend Plates |
| Family / Style: | 800F |
| Type: | 22mm Legend Plates |