ETN M22-WS-MS2 M22 Modular Two Posi

Item #: 1071996

Cat #: M22-WS-MS2

UPC: 786685280714

$ 73.99 EA
Company wide:
0 in stock

Overview

C-H M22-WS-MS2 M22 MODULAR TW
Also known as: 786685280714, M22-WS-MS2, CUTM22WSMS2

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm, 22.5
Family / Style: M22
Type: Selector Switch
IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5 mm, 22.5
Type: Selector Switch