ETN M22-WK M22 Modular Selector Swi

Item #: 1071919

Cat #: M22-WK

UPC: 786685281414

$ 21.60 EA
Company wide:
0 in stock

Overview

C-H M22-WK M22 MODULAR SELECT
Also known as: 786685281414, M22-WK, CUTM22WK

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm, 22.5
Family / Style: M22
Type: Selector Switch
IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5 mm, 22.5
Type: Selector Switch