Legend Plate, 30 X 50 MM, 1 Piece, English: START, Alum with Black L

Item #: 1071918

Cat #: 800F-35AE208

UPC: 781180265846

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, 30 X 50 MM, 1 Piece, English: START, Alum with Black Legend Text

Overview

Legend Plate, 30 X 50 MM, 1 Piece, English: START, Alum with Black Legend Text

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-35AE208 is an 800F legend plate, an 800F accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180265846, 800F-35AE208, ALB800F35AE208

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates