ETN M22-W3 M22 Modular Selector Swi

Item #: 1071914

Cat #: M22-W3

UPC: 786685281407

$ 24.98 EA
Company wide:
0 in stock

Overview

C-H M22-W3 M22 MODULAR SELECT
Also known as: 786685281407, M22-W3, CUTM22W3

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm, 22.5
Family / Style: M22
Type: Selector Switch
IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5 mm, 22.5
Type: Selector Switch