30 X 40MM LEGEND 1

Item #: 1071866

Cat #: 800F-34WE272

UPC: 781180262890

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-34WE272 30 X 40MM LEGEND 1

Overview

AB 800F-34WE272 30 X 40MM LEGEND 1
Also known as: 781180262890, 800F-34WE272, ALB800F34WE272

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates