ETN M22S-DP-Y M22 Modular Mushroom

Item #: 1071674

Cat #: M22S-DP-Y

UPC: 786685282602

$ 20.06 EA
Company wide:
0 in stock

Overview

C-H M22S-DP-Y M22 MODULAR MUS
Also known as: 786685282602, M22S-DP-Y, CUTM22SDPY

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton