ETN M22S-DLH-W M22 Modular Pushbutt

Item #: 1071658

Cat #: M22S-DLH-W

UPC: 786685274034

$ 12.71 EA
Company wide:
0 in stock

Overview

ETN M22S-DLH-W M22 Modular PushbuttC-H M22S-DLH-W M22 MODULAR PU
Also known as: 786685274034, M22S-DLH-W, CUTM22SDLHW

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton