Legend Plate 30 X 40 MM, 1 Piece, English: ON - OFF, Blank, No Text

Item #: 1071620

Cat #: 800F-34BE167

UPC: 781180258473

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate 30 X 40 MM, 1 Piece, English: ON - OFF, Blank, No Text

Overview

Legend Plate 30 X 40 MM, 1 Piece, English: ON - OFF, Blank, No Text

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-34BE167 is an 800F legend plate, an 800F accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180258473, 800F-34BE167, ALB800F34BE167

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates