ETN M22-PVT60P M22 Modular Twist-to

Item #: 1071603

Cat #: M22-PVT60P

UPC: 786685450056

$ 64.43 EA
Company wide:
0 in stock

Overview

C-H M22-PVT60P M22 MODULAR TW
Also known as: 786685450056, M22-PVT60P, CUTM22PVT60P

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
Type: Emergency Stop
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5 mm, 22.5
Type: Emergency Stop
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X