ETN M22-PVLT-K01-R M22 Twist-To-Rel

Item #: 1071554

Cat #: M22-PVLT-K01-R

UPC: 786685271842

$ 92.54 EA
Company wide:
0 in stock

Overview

CUT M22-PVLT-K01-R
Also known as: 786685271842, M22-PVLT-K01-R, CUTM22PVLTK01R

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
Type: Emergency Stop
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5 mm, 22.5
Type: Emergency Stop
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X