A-B 800F-34AE160 22mm Accessory 800

Item #: 1071476
Cat #: 800F-34AE160
UPC: 781180254406
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800F-34AE160 22MM ACCESSO

Overview

ALB 800F-34AE160 22MM ACCESSO
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-34AE160 is an 800F legend plate, an 800F accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180254406, 800F-34AE160, ALB800F34AE160

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates

Customer Reviews

No reviews for this product
(0)