30 X 40MM LEGEND 1

Item #: 1071466

Cat #: 800F-34AE142

UPC: 781180254154

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-34AE142 30 X 40MM LEGEND 1

Overview

AB 800F-34AE142 30 X 40MM LEGEND 1
Also known as: 781180254154, 800F-34AE142, ALB800F34AE142

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates