ETN M22M-D-S-K01 Modular Pushbutton

Item #: 1071279

Cat #: M22M-D-S-K01

UPC: 786685860275

$ 24.46 EA
Company wide:
0 in stock
Documents & Guides
C-H M22M-D-S-K01 MODULAR PUSH

Overview

C-H M22M-D-S-K01 MODULAR PUSH
Also known as: 786685860275, M22M-D-S-K01, CUTM22MDSK01

Specifications

Mounting: Panel
Family / Style: M22
Color: Black
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Mounting: Panel
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Size: 22.500 mm