30 X 50MM LEGEND

Item #: 1071118

Cat #: 800F-18AE163

UPC: 781180224980

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-18AE163 30 X 50MM LEGEND

Overview

AB 800F-18AE163 30 X 50MM LEGEND
Also known as: 781180224980, 800F-18AE163, ALB800F18AE163

Specifications

Family / Style: 800F
Type: 22mm Legend Plates, Interchangable
Family / Style: 800F
Type: 22mm Legend Plates, Interchangable