Legend Plate, 60mm Round, Universal, Yellow, Black Text

Item #: 1071075

Cat #: 800F-15YE112

UPC: 662468209021

Call for price
Company wide:
24 in stock
Documents & Guides
Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "Emergency Stop", 30.5 mm Opening

Overview

Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "Emergency Stop", 30.5 mm Opening

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-15YE112 from Rockwell Automation® is an 800F push-button emergency stop. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468209021, 800F-15YE112, ALB800F15YE112

Specifications

Type: Yellow, Legend Plate, Round
Family / Style: 800F
Material: Plastic
Size: 60 mm
Color: Yellow
Type: Yellow, Legend Plate, Round
Material: Plastic
Color: Yellow
Family / Style: 800F
Size: 60 mm